EP-323616
Description
EP-323616 SLEEVE BEARING ; 2.004"X2.255"X1" PWDR MTL BRNZ
Part # 201504
BDI # 523901
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.255
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1
Global Part Number GPN:
490739
FB-2024-8
Description
FB-2024-8 PLAIN BEARING ; 1.252"X1.503"X1"X1-3/4"X3/16"
Part # 302109
BDI # 524658
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
31.75
Global Part Number GPN:
490873
GRA200RRB
Description
GRA200RRB + COL INSERT BRG ; 2" BORE NARROW IR 3.937" OD
Part # GRA200RRB + COL
BDI # 1425113
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561314
Mounting Method:
Eccentric Collar
W209PPB4
Description
W209PPB4 Z22-P DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB4 Z22-P
BDI # 1374907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GEZ 104 ES
Description
GEZ 104 ES SPHERICAL PLAIN BRG ; 1-1/4" BORE 15/16" HOUSING WID 2" OD
Part # GEZ 104 ES
BDI # 1418387
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes