Page 1 of 16

Next

Compare
5310NRJC3

COMPARE

5310NRJC3

Description
5310NRJC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 5310NRJC3

BDI # 17757786

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: Yes
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7310BYG

COMPARE

7310BYG

Description
7310BYG ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # 7310BYG

BDI # 1187789

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254256
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22212EAE4

COMPARE

22212EAE4

Description
22212EAE4 SPHERICAL ROLLER BRG ; 60MM BOREX110MM ODX28MM W 2-ROW

NSK

Part # 22212EAE4

BDI # 1412653

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3311BTNC3

COMPARE

3311BTNC3

Description
3311BTNC3 ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX49.2MM W 2-ROW

NSK

Part # 3311BTNC3

BDI # 17757753

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
B-2816

COMPARE

B-2816

Description
B 2816 ; DRAWN CUP FULL COMP NEEDLE RLR BEARING

KOYO

Part # B-2816;PBL125

BDI # 1407424

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.125
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN: 591740
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY