Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Bushing Series:
R2
CB-2130-28
Description
CB-2130-28 SLEEVE BEARING ; 1-5/16" BORE 1-7/8" OD 3-1/2" LTB
Part # 104611
BDI # 523050
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
3.5
Global Part Number GPN:
489747
UCFU206-104D1
Description
UCFU206-104D1 TRADITIONAL BEARING UNIT
Part # UCFU206-104D1
BDI # 17150732
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261168
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NP1.7/16EC
Description
NP1.7/16EC PILLOW BLOCK MOUNTED UNIT ; 2 BOLT 36.512MM X 93MM X 47.6MM
Part # NP1.7/16EC
BDI # 1192067
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6