Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
2
NP1.7/16
Description
NP1.7/16 PILLOW BLOCK MOUNTED UNIT ; 1-7/16" ID 47.6MM 166MM LG X 93MM HT
Part # NP1.7/16
BDI # 1192065
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592032
Self Aligning:
No
SF-24C
Description
SF-24C FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE
Part # 703434
BDI # 351859
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12075
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
2788-2
Description
2788-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/2" BORE 1.01" WD
Part # 2788-20024
BDI # 1329699
Features
Component:
Cone
Width - Millimeter:
25.654
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Global Part Number GPN:
646565
Precision Class:
Standard
Width - Inch:
1.01
Basic Number:
2788