SUCFPL208-24CCFG1
Description
SUCFPL208-24CCFG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCFPL208-24CCFG1
BDI # 21973536
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Closed End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SUCNFL207-23C0FG1
Description
SUCNFL207-23C0FG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCNFL207-23C0FG1
BDI # 21973548
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Open End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SUCNFL207-23CCFG1
Description
SUCNFL207-23CCFG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCNFL207-23CCFG1
BDI # 21973550
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Closed End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SUCT207-23CCFG1
Description
SUCT207-23CCFG1 TAKE-UP BEARING ; 1-7/16"ID FOOD GRADE SOLID LUBE
Part # SUCT207-23CCFG1
BDI # 21537856
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.469
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
11.913
Other Features:
Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SUCP207-23CCFG1
Description
SUCP207-23CCFG1 PILLOW BLOCK BEARING ; 1-7/16"ID SET FOOD GRADE SOLID LUBE
Part # SUCP207-23CCFG1
BDI # 21519219
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6