Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
46.05
Bore - Inch:
1.813
Other Features:
Keyway on ID
Global Part Number GPN:
464373
Bushing Series:
E
ML190 1 7/8
Description
ML190 1 7/8 JAW COUPLING HUB ; 1.875" BORE 4.5" HUB DIA SHAFT
Part # ML190 1 7/8
BDI # 609482
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
MS150 1 7/8
Description
MS150 1 7/8 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS150 1 7/8
BDI # 609659
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
8S 1 7/8
Description
8S 1 7/8 SLEEVE COUPLING FLANGE ; 1-7/8" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 7/8
BDI # 624372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
SDS 1 7/8
Description
SDS 1 7/8 QD BUSHING ; 1-7/8" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 7/8
BDI # 611134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
465330
Bushing Series:
SDS