Page 1 of 8040

Next

Compare
UCFLU-1.15/16

COMPARE

UCFLU-1.15/16

Description
UCFLU-1.15/16 FLANGED BLOCK BEARING ; CAST IRON

NTN

Part # UCFLU-1.15/16

BDI # 1233617

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.613
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN: 553936
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
1311C3

COMPARE

1311C3

Description
1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W

NTN

Part # 1311C3

BDI # 1197291

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
P1 1 3/4

COMPARE

P1 1 3/4

Description
P1 1-3/4 DOUBLE SPLIT TAPER BUSHING ; P1 TYPE

RINGBALL

Part # P1 1 3/4

BDI # 18174903

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 44.45
Bore - Inch: 1.75
Other Features: Key on ID and OD
Bushing Series: P1

Price Inventory : In stock
Loading Price
QTY
GW211PPB13

COMPARE

GW211PPB13

Description
GW211PPB13 DISC HARROW BALL BEARING

RINGBALL

Part # GW211PPB13

BDI # 18174997

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
H50X23

COMPARE

H50X23

Description
H50X23 WELD ON SPROCKET

RINGBALL

Part # H50X23

BDI # 18254189

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.59
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.923
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 116.59
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY