24192-BEA-XL-MB1
Description
24192-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24192-BEA-XL-MB1
BDI # 1143215
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Outside Diameter - Millimeter:
760
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24188-B-K30-C3
Description
24188-B-K30-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 24188-B-K30-C3
BDI # 1143212
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23280-BEA-XL-MB1-C3
Description
23280-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 400MM X 720MM X 256MM
Part # 23280-BEA-XL-MB1-C3
BDI # 1141975
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Outside Diameter - Millimeter:
720
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24188-B-C3
Description
24188-B-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 24188-B-C3
BDI # 1143208
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Outside Diameter - Millimeter:
720
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/530-BEA-XL-K-MB1
Description
231/530-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 231/530-BEA-XL-K-MB1
BDI # 20617908
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing