Page 1 of 38

Next

Compare
SLD 900 MM 260

COMPARE

SLD 900 MM 260

Description
SLD-900-MM-260 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # SLD-900-MM-260

BDI # 598964

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.945

Outside Diameter - Millimeter: 405
Bore - Millimeter: 260
Bore - Inch: 10.236
Other Features: External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 260MM R7 56X12.4MMKW

COMPARE

FX 5.5S HUB RGD 260MM R7 56X12.4MMKW

Description
FX 5.5S HUB RGD 260MM R7 56X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5S HUB RGD 260MM R7 56X12.4MMKW

BDI # 23203202

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF10260X10-7/16

COMPARE

QF10260X10-7/16

Description
QF10260X10-7/16 ; POR COUPLING HUB

TIMKEN LOVEJOY

Part # QF10260X10-7/16

BDI # 21965575

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.75

Length Thru Bore - Millimeter: 183.388
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 381
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 10-3/8 2-1/2X7/8KW

COMPARE

FX 5.5S HUB RGD 10-3/8 2-1/2X7/8KW

Description
FX 5.5S HUB RGD 10-3/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5S HUB RGD 10-3/8 2-1/2X7/8KW

BDI # 23203150

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S-HUB RGD 10-1/2 2-1/2X7/8KW

COMPARE

FX 5.5S-HUB RGD 10-1/2 2-1/2X7/8KW

Description
FX 5.5S-HUB RGD 10-1/2 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5S-HUB RGD 10-1/2 2-1/2X7/8KW

BDI # 23203152

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY