M249749-2

COMPARE

M249749-2

Description
M249749-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 10" BORE

TIMKEN

Part # M249749-20000

BDI # 1365876

Features

Component: Cone
Width - Millimeter: 71.45
Inch - Metric: Inch
Bore - Millimeter: 254
Bore - Inch: 10

Other Features: Medium Duty
Precision Class: Standard
Width - Inch: 2.813
Basic Number: M249749

Price Inventory : Available to order
Loading Price
QTY
KG120CP0

COMPARE

KG120CP0

Description
KG120CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG120CP0-RBC

BDI # 797404

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 14

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KD140CP0

COMPARE

KD140CP0

Description
KDN.KD140CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE

KAYDON

Part # KDN.KD140CP0

BDI # 21439657

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 15

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61852-M

COMPARE

61852-M

Description
61852-M DEEP GROOVE BALL BEARING ; SINGLE ROW

FAG

Part # 61852-M

BDI # 1149122

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove | Rolling Element Riding
Inch - Metric: Metric
Outside Diameter - Inch: 12.598

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY