MXT100 10

COMPARE

MXT100 10

Description
MXT100 10 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

MARTIN SPROCKET & GR

Part # MXT100 10

BDI # 17800426

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17.938
Length Thru Bore - Millimeter: 157.175
Length Thru Bore - Inch: 6.188
Outside Diameter - Millimeter: 455.625

Bore - Millimeter: 254
Bore - Inch: 10
Other Features: Cast/Ductile Material
Bushing Series: XT100

Price Inventory : Available to order
Loading Price
QTY
D100B46 10-1/2 SPLIT

COMPARE

D100B46 10-1/2 SPLIT

Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D100B46 10-1/2 SPLIT

BDI # 21552196

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 18.318
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.024
Other Features: Split Type
Pitch Diameter - Millimeter: 465.277
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
MXT-STL10010

COMPARE

MXT-STL10010

Description
MXT-STL10010 MXT SHAFT BUSHING ; POR MXT TYPE STEEL

MARTIN SPROCKET & GR

Part # MXT-STL10010

BDI # 17800353

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17.938
Length Thru Bore - Millimeter: 157.175
Length Thru Bore - Inch: 6.188
Outside Diameter - Millimeter: 455.625

Bore - Millimeter: 254
Bore - Inch: 10
Other Features: Steel Material
Bushing Series: XT100

Price Inventory : Available to order
Loading Price
QTY
D120C60 X 10 KWY 2SS

COMPARE

D120C60 X 10 KWY 2SS

Description
D120C60 X 10 KWY 2SS SPROCKET

MARTIN SPROCKET & GR

Part # D120C60 X 10 KWY 2SS

BDI # 21585733

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 28.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.522
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 727.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100A72 X10.503/10.506 6 HOLES 12.25BC

COMPARE

H100A72 X10.503/10.506 6 HOLES 12.25BC

Description
H100A72 X10.503/10.506 6 HOLES 12.25BC ; SPECIAL SPROCKET

TSUBAKI

Part # H100A72 X10.503/10.506 6 HOLES 12.25BC

BDI # 21572262

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY