228632
Description
228632 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 360MM HD (SMARTCATALOG)
Part # 228632
BDI # 27294605
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.913
Outside Diameter - Millimeter:
455
Bore - Millimeter:
360
Length - Millimeter:
203
Other Features:
21 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992
BRG23156K.C3
Description
BRG23156K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG23156K.C3
BDI # 278871
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
146
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Length Thru Bore - Millimeter:
146
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
SNP3056-1000
Description
SNP3056-1000 ADAPTER ASSY ; NON-RETURNABLE
Part # SNP3056-1000
BDI # 244204
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.226
Length Thru Bore - Inch:
6.19
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
P4B56-SS-1000
Description
P4B56-SS-1000 PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 043992
BDI # 27306973
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
353.568
Other Features:
Double Row | Open End | Corrosion Resistant | Split Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825
228665
Description
228665 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 340MM MD (SMARTCATALOG)
Part # 228665
BDI # 27295381
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Bore - Millimeter:
340
Length - Millimeter:
136
Other Features:
20 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
5.354