NCF 2952 CV
Description
NCF 2952 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2952 CV
BDI # 24003919
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 2956 CV
Description
NCF 2956 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2956 CV
BDI # 23988527
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23052 MB W33
Description
23052 MB W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23052 MB W33
BDI # 346458
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NCF 2960 CV
Description
NCF 2960 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2960 CV
BDI # 23988567
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No