B71952-E-T-P4S-UL
Description
B71952-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71952-E-T-P4S-UL
BDI # 18101773
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71956-E-T-P4S-UL
Description
B71956-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71956-E-T-P4S-UL
BDI # 18101774
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
QJ1252-MPA
Description
QJ1252-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1252-MPA
BDI # 1165772
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
236123
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22256-BEA-XL-MB1
Description
22256-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22256-BEA-XL-MB1
BDI # 1139551
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Outside Diameter - Millimeter:
500
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22256-BEA-XL-K-MB1
Description
22256-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 22256-BEA-XL-K-MB1
BDI # 1139553
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing