23988-MB-C3
Description
23988-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23988-MB-C3
BDI # 1142455
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7268-B-MP-UA
Description
7268-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7268-B-MP-UA
BDI # 1151943
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236037
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
23988-MB-H140-C3
Description
23988-MB-H140-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 23988-MB-H140-C3
BDI # 1142456
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23992-B-K-MB
Description
23992-B-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23992-B-K-MB
BDI # 1142470
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
7084-MP-UA
Description
7084-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7084-MP-UA
BDI # 1151521
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)