NU1096-TB-M1-C3
Description
NU1096-TB-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU1096-TB-M1-C3
BDI # 21857175
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1096-TB-M1
Description
NU1096-TB-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 480MM ID X 700MM OD
Part # NU1096-TB-M1
BDI # 1163282
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU10/500-N2-M1A
Description
NU10/500-N2-M1A CYL ROLLER BEARING ; POR NON RETURNABLE
Part # NU10/500-N2-M1A
BDI # 24860352
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No