23256BL1KC3
Description
23256BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23256BL1KC3
BDI # 17140679
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23256BL1W33
Description
23256BL1W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23256BL1W33
BDI # 17140677
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Outside Diameter - Millimeter:
500
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24060BL1D1X4PX50
Description
24060BL1D1X4PX50 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # 24060BL1D1X4PX50
BDI # 17140776
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24064BL1W33
Description
24064BL1W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 24064BL1W33
BDI # 17140778
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Outside Diameter - Millimeter:
480
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23252BL1W33C3
Description
23252BL1W33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 260MMX480MMX174MM
Part # 23252BL1W33C3
BDI # 17140672
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing