22352BL1KC3
Description
22352BL1KC3 ; POR LARGE BORE SPHERICAL BEARING
Part # 22352BL1KC3
BDI # 17140438
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22352BKW33C3
Description
22352BKW33C3 SPHR RLR BRG ; 260MMX540MMX165MM
Part # 22352BKW33C3
BDI # 1199350
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22352BL1W33
Description
22352BL1W33 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 22352BL1W33
BDI # 25267513
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Bronze
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22352BW33C3
Description
22352BW33C3 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 22352BW33C3
BDI # 25266308
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing