23096B
Description
23096B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23096B
BDI # 1199782
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Outside Diameter - Millimeter:
700
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23172BL1C3
Description
23172BL1C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23172BL1C3
BDI # 17140595
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23172BL1KC3
Description
23172BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23172BL1KC3
BDI # 17140596
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23092BL1W33C3
Description
23092BL1W33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 460MMX680MMX163MM LARGE
Part # 23092BL1W33C3
BDI # 1199781
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23176BKW33C3
Description
23176BKW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 380MMX620MMX194MM
Part # 23176BKW33C3
BDI # 20393038
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing