L570649-90019
Description
L570649-90019 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 18-24 OD
Part # L570649-90019
BDI # 1362967
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.563
Outside Diameter - Millimeter:
573.1
Bore - Millimeter:
457.2
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
657297
Assembly Components:
L570649 (1) | L570610 (1)
Basic Number:
L570649
Precision Class:
Standard
23160EMBW507C08
Description
23160EMBW507C08 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD
Part # 23160EMBW507C08
BDI # 21918122
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE722110-2
Description
EE722110-40000 TAPERED ROLLER BRG CONE ; NON RETURNABLE 11" ID 3-11/16" WD
Part # EE722110-40000
BDI # 1355437
Features
Component:
Cone
Width - Millimeter:
93.675
Inch - Metric:
Inch
Bore - Millimeter:
279.4
Bore - Inch:
11
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649645
Precision Class:
Standard
Width - Inch:
3.688
Basic Number:
EE722110
L357049-2
Description
L357049-20000 TAPERED ROLLER BRG CONE ; 12" BORE SR
Part # L357049-20000
BDI # 1362666
Features
Component:
Cone
Width - Millimeter:
50.8
Inch - Metric:
Inch
Bore - Millimeter:
304.8
Bore - Inch:
12
Other Features:
Light Duty
Global Part Number GPN:
649940
Precision Class:
Standard
Width - Inch:
2
Basic Number:
L357049
LL758744-2
Description
LL758744-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW
Part # LL758744-20000
BDI # 1363751
Features
Component:
Cone
Width - Millimeter:
28.575
Inch - Metric:
Inch
Bore - Millimeter:
323.85
Bore - Inch:
12.75
Other Features:
Light Duty
Global Part Number GPN:
648795
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
LL758744