23060 CCK/C3W33

COMPARE

23060 CCK/C3W33

Description
23060 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23060 CCK/C3W33

BDI # 1258641

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23060 CCK/W33

COMPARE

23060 CCK/W33

Description
23060 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23060 CCK/W33

BDI # 1260164

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY