23060 CC/C3W33
Description
23060 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23060 CC/C3W33
BDI # 1416355
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23052CAMC3P55W507
Description
23052CAMC3P55W507 SPHERICAL ROLLER BRG ; 260MM BOREX400MM ODX104MM W 2-ROW
Part # 23052CAMC3P55W507
BDI # 1184569
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing