23052CAMC3P55W507
Description
23052CAMC3P55W507 SPHERICAL ROLLER BRG ; 260MM BOREX400MM ODX104MM W 2-ROW
Part # 23052CAMC3P55W507
BDI # 1184569
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
KF120XP0
Description
KDN.KF120XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KF120XP0
BDI # 18180354
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)