KG200XP0

COMPARE

KG200XP0

Description
KDN.KG200XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 20"IDX22"OD

KAYDON

Part # KDN.KG200XP0

BDI # 22924989

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 22
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG120XP0

COMPARE

KG120XP0

Description
KDN.KG120XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 12"IDX14"OD

KAYDON

Part # KDN.KG120XP0

BDI # 22924953

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 14
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY