KD100XPO

COMPARE

KD100XPO

Description
KDN.KD100XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 10" ID 279.40MM OD

KAYDON

Part # KDN.KD100XP0

BDI # 20439103

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY