23056 CAC/C3W33
Description
23056 CAC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23056 CAC/C3W33
BDI # 1247243
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23052 CC/W33
Description
23052 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 260MMB 400MMOD 104MM WID
Part # 23052 CC/W33
BDI # 1416452
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23156EMBW45CC08
Description
23156EMBW45CC08 SPHERICAL RLR BRG ; 280MM ID 460MM OD 146MM WD OPEN
Part # 23156EMBW45CC08
BDI # 20054037
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
KD100XPO
Description
KDN.KD100XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 10" ID 279.40MM OD
Part # KDN.KD100XP0
BDI # 20439103
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD100CPO
Description
KDN.KD100CP0 RADIAL BALL BEARING ; NON-RETURNABLE 10" ID 279.40MM OD
Part # KDN.KD100CP0
BDI # 20439102
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No