23052 CC/W33

COMPARE

23052 CC/W33

Description
23052 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 260MMB 400MMOD 104MM WID

SKF

Part # 23052 CC/W33

BDI # 1416452

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156EMBW45CC08

COMPARE

23156EMBW45CC08

Description
23156EMBW45CC08 SPHERICAL RLR BRG ; 280MM ID 460MM OD 146MM WD OPEN

TIMKEN

Part # 23156EMBW45CC08

BDI # 20054037

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | P5 Running Accuracy
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23056 CAC/C3W33

COMPARE

23056 CAC/C3W33

Description
23056 CAC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23056 CAC/C3W33

BDI # 1247243

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY