EE231400-2
Description
EE231400-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # EE231400-20000
BDI # 1354776
Features
Component:
Cone
Width - Millimeter:
66.675
Inch - Metric:
Inch
Bore - Millimeter:
355.6
Bore - Inch:
14
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
647946
Precision Class:
Standard
Width - Inch:
2.625
Basic Number:
EE231400
23956 CC/C3W33
Description
23956 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23956 CC/C3W33
BDI # 1415295
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM256849-2
Description
HM256849-20000 TAPERED ROLLER BRG CONE ; SINGLE 12-18 OD
Part # HM256849-20000
BDI # 1358814
Features
Component:
Cone
Width - Millimeter:
82.55
Inch - Metric:
Inch
Bore - Millimeter:
300.05
Bore - Inch:
11.813
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649472
Precision Class:
Standard
Width - Inch:
3.25
Basic Number:
HM256849
23952EMW33
Description
23952EMW33 SPHERICAL RLR BRG ; 260MM ID 360MM OD 75MM WD
Part # 23952EMW33
BDI # 20054646
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23952 CC/W33
Description
23952 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23952 CC/W33
BDI # 1265988
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing