Page 1 of 190

Next

Compare
24052 CCK30/W33

COMPARE

24052 CCK30/W33

Description
24052 CCK30/W33

SKF

Part # 24052 CCK30/W33

BDI # 1420636

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NA 4852

COMPARE

NA 4852

Description
NA 4852

SKF

Part # NA 4852

BDI # 1423069

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
61952 MA

COMPARE

61952 MA

Description
61952 MA

SKF

Part # 61952 MA

BDI # 1420872

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 14.173

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2180
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6052 M/C3

COMPARE

6052 M/C3

Description
6052 M/C3

SKF

Part # 6052 M/C3

BDI # 1415630

Features

Enclosure: Open
Outer Race Width - Millimeter: 65
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 15.748

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23152 CCK/C3W33

COMPARE

23152 CCK/C3W33

Description
23152 CCK/C3W33

SKF

Part # 23152 CCK/C3W33

BDI # 1415125

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY