KG300AR0
Description
KG300AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG300AR0-RBC
BDI # 797424
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG300XP0
Description
KG300XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG300XP0-RBC
BDI # 797426
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG300CP0
Description
KG300CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG300CP0-RBC
BDI # 797425
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
24172EMBW507W300C3
Description
24172EMBW507W300C3 SPHERICAL RLR BRG ; 360MM ID 600MMOD 243MM WD
Part # 24172EMBW507W300C3
BDI # 21966658
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
KG300CP0
Description
KDN.KG300CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 30"IDX32"OD
Part # KDN.KG300CP0
BDI # 22925009
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing