Page 1 of 43

Next

Compare
23164KEMBW40IW534C4

COMPARE

23164KEMBW40IW534C4

Description
23164KEMBW40IW534C4 SPHERICAL RLR BRG

TIMKEN

Part # 23164KEMBW40IW534C4

BDI # 20054658

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LM258648DW-2

COMPARE

LM258648DW-2

Description
LM258648DW-2 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW CONE 12-18 OD

TIMKEN

Part # LM258648DW-20000

BDI # 1364123

Features

Component: Double Cone
Width - Millimeter: 128.6
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty | With Keyway or Slot
Precision Class: Standard
Basic Number: LM258648DW

Price Inventory : Available to order
Loading Price
QTY
HM259049-90064

COMPARE

HM259049-90064

Description
HM259049-90064 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD

TIMKEN

Part # HM259049-90064

BDI # 1358867

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.625
Outside Diameter - Millimeter: 447.675
Bore - Millimeter: 317.5

Other Features: 2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 657829
Assembly Components: HM259049 (2) | HM259010CD (1) | HM259049XB (1)
Basic Number: HM259049
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23064EJW507C08C3

COMPARE

23064EJW507C08C3

Description
23064EJW507C08C3 SPHERICAL RLR BRG ; 320MM ID 480MM OD 121MM WD

TIMKEN

Part # 23064EJW507C08C3

BDI # 21965998

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23064KEJW507C08

COMPARE

23064KEJW507C08

Description
23064KEJW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 480MMOD 121MM WD

TIMKEN

Part # 23064KEJW507C08

BDI # 21966006

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY