23176YMBW507C08C3
Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 380MM ID 620MMOD 194MM WD
Part # 23176YMBW507C08C3
BDI # 20055129
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
L163149-90065
Description
L163149-90065 ; TRB 2-ROW ASSEMBLY 12-18 OD
Part # L163149-90065
BDI # 1362424
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
355.6
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
658544
Assembly Components:
L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number:
L163149
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
355.6
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN:
654676
Assembly Components:
L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number:
L163149
Precision Class:
Standard
L163149-902A5
Description
L163149-902A5 ; TRB 2-ROW ASSEMBLY 12-18 OD
Part # L163149-902A5
BDI # 1362429
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
355.6
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661532
Assembly Components:
L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number:
L163149
Precision Class:
Standard
23268BL1K
Description
23268BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23268BL1K
BDI # 17141042
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing