Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
148
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Length Thru Bore - Millimeter:
148
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
213.36
Length Thru Bore - Inch:
8.4
Bore - Millimeter:
381
Bore - Inch:
15
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
320.548
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
215.646
Length Thru Bore - Inch:
8.49
Bore - Millimeter:
400.05
Bore - Inch:
15.75
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
228757
Description
228757 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 400MM KYL (SMARTCATALOG)
Part # 228757
BDI # 27295340
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.488
Outside Diameter - Millimeter:
495
Bore - Millimeter:
400
Length - Millimeter:
116
Other Features:
21 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
4.567