NNU4980-S-K-M-SP
Description
NNU4980-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4980-S-K-M-SP
BDI # 18102414
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
61880-M
Description
61880-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61880-M
BDI # 1149152
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3466
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61880-M-C3
Description
61880-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61880-M-C3
BDI # 1149153
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3745
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6080-M-C3
Description
6080-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 400MM X 600MM
Part # 6080-M-C3
BDI # 24583700
Features
Enclosure:
Open
Outer Race Width - Millimeter:
90
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61880-MA
Description
61880-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61880-MA
BDI # 1149154
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No