Page 1 of 17

Next

Compare
LM567943-90018

COMPARE

LM567943-90018

Description
LM567943-90018 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY 18-24 OD

TIMKEN

Part # LM567943-90018

BDI # 1364773

Features

Component: Assembly
Flange Outside Diameter - Millimeter: 563.474
Inch - Metric: Inch
Outside Diameter - Inch: 21.625
Flange Outside Diameter - Inch: 22.184

Outside Diameter - Millimeter: 549.275
Other Features: 1 Single Cone | 1 Single Cup | Light Medium Duty | Flanged Outer Race
Global Part Number GPN: 659426
Assembly Components: LM567943 (1) | LM567910-B (1)
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
NNU4180MAW33

COMPARE

NNU4180MAW33

Description
NNU4180MAW33 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NNU4180MAW33

BDI # 21956011

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565065
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NCF2980AVWEW37W73C6

COMPARE

NCF2980AVWEW37W73C6

Description
NCF2980AVWEW37W73C6 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NCF2980AVWEW37W73C6

BDI # 21956595

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SDAF 23284K 15 3/4

COMPARE

SDAF 23284K 15 3/4

Description
SDAF 23284K 15 3/4 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 23284K 15.750 FXOP

BDI # 1372803

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 565.15
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695979
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 48
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
400RU30 R3

COMPARE

400RU30 R3

Description
400RU30 R3

TIMKEN

Part # 400RU30 R3

BDI # 19287049

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY