NU2088-E-M1A-C3
Description
NU2088-E-M1A-C3 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 440MM ID X 650MM OD
Part # NU2088-E-M1A-C3
BDI # 1163445
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No