23284YMBW507C08C2
Description
23284YMBW507C08C2 SPHERICAL RLR BRG ; 420MM ID 760MM OD 272MM WD BRASS
Part # 23284YMBW507C08C2
BDI # 21574582
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23984EMBW33C3
Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD
Part # 23984EMBW33C3
BDI # 20103224
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM869448AA-902A7
Description
LM869448AA-902A7 TRB DOUBLE ROW CONE ; NON-RETURNABLE
Part # LM869448AA-902A7
BDI # 1365323
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Bore - Millimeter:
431.8
Bore - Inch:
17
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | 1 Cone Spacer
Assembly Components:
LM869448 (1) | LM869448AA (1) | LM869410CD (1) | LM869448XA (1)
Basic Number:
LM869448
Precision Class:
Standard
LM869448-90068
Description
LM869448-90068 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 18-24 OD
Part # LM869448-90068
BDI # 1365316
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Bore - Millimeter:
431.8
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661719
Assembly Components:
LM869448 (2) | LM869410CD (1) | LM869448XA (1)
Basic Number:
LM869448
Precision Class:
Standard
L269143-90010
Description
L269143-90010 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 18-24 OD
Part # L269143-90010
BDI # 1362551
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Bore - Millimeter:
431.8
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
655055
Assembly Components:
L269143 (1) | L269110 (1)
Basic Number:
L269143
Precision Class:
Standard