61892 MA
Description
61892 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB
Part # 61892 MA
BDI # 1268241
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
61892 MA/C3
Description
61892 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 61892 MA/C3
BDI # 1269263
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1842
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
71892 AMB/P5
Description
71892 AMB/P5 ANG CONTACT BALL BRG ; ABEC-7
Part # 71892 AMB/P5
BDI # 1267865
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | Inner Ring Centered
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring