LL771948-90010
Description
LL771948-90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Part # LL771948-90010
BDI # 1363755
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Outside Diameter - Millimeter:
565.15
Bore - Millimeter:
476.25
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
661029
Assembly Components:
LL771948 (1) | LL771911 (1)
Basic Number:
LL771948
Precision Class:
Standard
SNP-30-500X 18 1/2
Description
SNP-30-500X 18 1/2 LOCKNUT ASSY
Part # SNP-30-500 X 18 1/2
BDI # 1373373
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
249.885
Length Thru Bore - Inch:
9.838
Bore - Millimeter:
469.9
Bore - Inch:
18.5
230SM470-MA
Description
230SM470-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE 470MM X 720MM X 260MM
Part # 230SM470-MA
BDI # 1141015
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
648967
Precision Class:
Standard
Basic Number:
LL771948
LL771948-902A2
Description
LL771948-902A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Part # LL771948-902A2
BDI # 1363757
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Outside Diameter - Millimeter:
565.15
Bore - Millimeter:
476.25
Other Features:
2 Single Cone | 1 Double Cup | Lighter Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661706
Assembly Components:
LL771948 (2) | LL771911CD (1) | LL771948XB (1)
Basic Number:
LL771948
Precision Class:
Standard