231/500BL1W33C3
Description
231/500BL1W33C3 SPHR RLR BRG ; 500MMX830MMX264MM RND BORE
Part # 231/500BL1W33C3
BDI # 1199796
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/500BL1KW33C3
Description
231/500BL1KW33C3 SPHR RLR BRG ; 500MMX830MMX264MM TAPRD BORE
Part # 231/500BL1KW33C3
BDI # 1199797
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing