6311-2RS
Description
6311-2RS DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM WD SEALED
Part # 6311-2RS
BDI # 1424982
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
45287-3
Description
45287-30000 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Part # 45287-30000
BDI # 1343372
Features
Component:
Cone
Width - Millimeter:
30.963
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
53.975
Precision Class:
Class 3
Basic Number:
45287 #3
539A-2
Description
539A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1.455" WD
Part # 539A-20024
BDI # 1346345
Features
Component:
Cone
Width - Millimeter:
36.957
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645684
Precision Class:
Standard
Basic Number:
539A
6311-2RZ-C3
Description
6311-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6311-2RZ-C3
BDI # 21958214
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6011-2RS-C3
Description
6011-2RS-C3 DEEP GROOVE BALL BEARING ; 55MM ID 90MM OD 18MM WD 2 SEAL
Part # 6011-2RS-C3
BDI # 1347640
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No