Page 1 of 3126

Next

Compare
FY 2.3/16 FM

COMPARE

FY 2.3/16 FM

Description
FY 2.3/16 FM FLANGED BALL BEARING UNIT

SKF

Part # FY 2.3/16 FM

BDI # 1265266

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.4
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN: 554918
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
1311C3

COMPARE

1311C3

Description
1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W

NTN

Part # 1311C3

BDI # 1197291

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
GW211PP2

COMPARE

GW211PP2

Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR

TIMKEN

Part # GW211PP2C5

BDI # 1356462

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33.35
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7211 BE-2RZP

COMPARE

7211 BE-2RZP

Description
7211 BE-2RZP ANG CONTACT BALL BRG ; 55MM IDX100MM ODX21MM W SGL RW

SKF

Part # 7211 BE-2RZP

BDI # 21522493

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
CRFS-PN35

COMPARE

CRFS-PN35

Description
CRFS-PN35 FLANGE BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 711181

BDI # 357089

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 558768
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY