GW211PP2
Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR
Part # GW211PP2C5
BDI # 1356462
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GW211PPB9
Description
GW211PPB9PRBC1 BALL BEARING ; 2.195" ID 3.937" OD 63/64" WD SR
Part # GW211PPB9PRBC1
BDI # 1356477
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
QAAMC11A203ST
Description
QAAMC11A203ST CRTG BLK SPH RLR BRG ; 203IN
Part # QAAMC11A203ST
BDI # 752785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.531
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
UCP212-36
Description
UCP212-36 PILLOW BLK BRG UNIT ; 2-1/4" BORE CAST IRON HSG
Part # UCP212-36
BDI # 20353627
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
45290-3
Description
45290-30000 TAPERED ROLLER BEARING CONE ; 2.25" BORE SINGLE ROW
Part # 45290-30000
BDI # 1343384
Features
Component:
Cone
Width - Millimeter:
30.963
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
57.15
Precision Class:
Class 3
Basic Number:
45290 #3