Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Bushing Series:
R2
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
31313M 90KM1
Description
31313M 90KM1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 140MM OD
Part # 31313-90KA5
BDI # 1336654
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
65
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661193
Assembly Components:
X31313M (1) | Y31313M (1)
Basic Number:
31313
Precision Class:
Standard
RFPA 207
Description
RFPA 207 FLANGE BLOCK ROLLER BEARING ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4 HOLE
Part # 551922
BDI # 352557
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.074
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
2 Piece Split
Other Features:
Double Row | Heavy Duty | Single Collar | Has Flinger | With Set Screw
Global Part Number GPN:
13034
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
NJ 2312 ECP/C4
Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 2312 ECP/C4
BDI # 1258567
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455110
Number of Rows of Rollers:
Single Row