Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
65
Length - Millimeter:
24
Other Features:
12 Locking Screws
Length - Inch:
0.945
10S 2 1/2
Description
10S 2 1/2 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 2 1/2
BDI # 614025
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
9S 2 1/2
Description
9S 2 1/2 SLEEVE COUPLING FLANGE ; 9 SIZE SPACER CAST IRON
Part # 9S 2 1/2
BDI # 625803
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
11S 2 5/8
Description
11S 2 5/8 SLEEVE COUPLING FLANGE ; 11 SIZE SPACER CAST IRON
Part # 11S 2 5/8
BDI # 614601
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
11S 2 1/2
Description
11S 2 1/2 SLEEVE COUPLING FLANGE ; QUADRA FLEX BORED TO SIZE COUPLING
Part # 11S 2 1/2
BDI # 21471411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs