ST-47
Description
ST-47 TAKE-UP BALL BEARING ; 2-15/16" BORE 1-1/16" SLOT WID
Part # 700761
BDI # 355133
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.825
Other Features:
Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN:
675462
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Double Collar
Global Part Number GPN:
522398
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
22217 EK/C3
Description
22217 EK/C3 SPHR ROLLER BRG ; 85MM BORE 150MM OD 36MM WID
Part # 22217 EK/C3
BDI # 1416417
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
QVP19V307SM
Description
QVP19V307SM PILLOW BLOCK SPH RLR BRG ; V-LOCK SINGLE-NUT 2BOLT SOLID-BLOCK
Part # QVP19V307SM
BDI # 790919
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.726
Other Features:
Double Row | Single Nut
Global Part Number GPN:
507468
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
22318 EJA/VA405
Description
22318 EJA/VA405 SPHR ROLLER BRG ; 90MM BORE 190MM OD 64MM WID SHAFT MOUNT
Part # 22318 EJA/VA405
BDI # 1416677
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing