SB 22215 C3 W33 SS
Description
SB 22215 C3 W33 SS SPHERICAL ROLLER BRG ; 75MMX130MMX31MM
Part # 0315066000
BDI # 344387
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22213 W33 SS
Description
SB 22213 W33 SS SPHERICAL ROLLER BEARING ; 65MMX120MMX31MM
Part # 0313006000
BDI # 344374
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing