MR 60
Description
MR 60 NEEDLE ROLLER BEARING ; 3-3/4" BORE 4-3/4" OD 2" WID
Part # 5406000000
BDI # 347249
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23129
Self Aligning:
No
MR 44 N
Description
MR 44 N NEEDLE ROLLER BEARING ; 2-3/4" BORE 3-1/2" OD 1-1/2" WID
Part # 5454460000
BDI # 347333
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23105
Self Aligning:
No
MR 44 SS
Description
MR 44 SS NEEDLE ROLLER BEARING ; 2-3/4" BORE 3-1/2" OD 1-3/4" WID
Part # 5454430000
BDI # 347274
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23111
Self Aligning:
No
SB 22215 W33
Description
SB 22215 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 0315004000
BDI # 344392
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
GR 40 SRS
Description
GR 40 SRS NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # 5004020000
BDI # 345474
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23289
Self Aligning:
No