22313EXQKW33 C3
Description
22313EXQKW33 C3 SPHERICAL ROLLER BEARING ; 65MM BORE 140MM OD 48MM WID
Part # 22313EXW33KC3BNLW
BDI # 664312
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22218EXQKW33 C3
Description
22218EXQKW33 C3 SPHERICAL ROLLER BEARING ; 90MM BORE 160MM OD 40MM WID
Part # 22218EXW33KC3BNLW
BDI # 664255
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22217EXQW33 C3
Description
22217EXQW33 C3 SPHERICAL ROLLER BEARING ; 85MM BORE 150MM OD 36MM WID
Part # 22217EXW33C3BNLW
BDI # 21553880
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22215EXQKW33 C3
Description
22215EXQKW33 C3 SPHERICAL ROLLER BEARING ; 75MM ID X 130MM OD X 31MM WD
Part # 22215EXW33KC3BNLW
BDI # 21991838
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22213EXQKW33 C3
Description
22213EXQKW33 C3 SPHERICAL ROLLER BEARING ; 65MM BORE 120MM OD 31MM WID
Part # 22213EXW33KC3BNLW
BDI # 664244
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing