4T-H414249/H414210
Description
4T-H414249/H414210 TAPERED ROLLER BRG ; 2.8125"X5.375"X1.625" CARB STL
Part # H414249/H414210
BDI # 1219743
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-H414249 (1) | 4T-H414210 (1)
Basic Number:
H414249
Precision Class:
Standard
6218C3
Description
6218C3 DEEP GROOVE BALL BEARING ; 90MM ID 160MM OD 30MM W OPEN
Part # 6218C3
BDI # 1207362
Features
Enclosure:
Open
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
794
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7316BG
Description
7316BG ANGULAR CONTACT BALL BEARING ; 80MM ID 170MM OD 39MM W OPEN
Part # 7316BG
BDI # 1213321
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254012
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)